Abbotsford
pas7310

PASS & SEYMOUR 7310 20Amp 125/250V 3-Pole/3-Wire Turnlok Non-NEMA Single Receptacle, Black

Price $54.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:7310

Description

FEATURES AND BENEFITS: • RoHS Compliant • Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength. • Face color coding by voltage facilitates locating and mating of proper devices. • One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance. • Clearly marked NEMA configuration, rating, and third-party listing on each unit's face. • Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands. • Side and external screw-pressure-plate back wire capability. • Accepts #14 - #10 AWG.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Single Receptacles
Size 2 in Voltage Rating 125/250 V
Amperage Rating 20 A Number of Poles 3
Number of Wires 3 Material Thermoplastic
Color Black, White Phase 3
Standards UL 498 Application Industrial Applications
UPC 785007731002

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600