
PASS & SEYMOUR CS6369 50Amp 125/250V 4-Wire Non-NEMA Turnlok California Standard Receptacle, Black
Description
50Amp 125/250V 4-Wire Turnlok® California Standard Receptacle, Black.FEATURES AND BENEFITS:• Quality Materials• Durability • Time-tested design
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Turnlock Single Receptacle | Type | California Style |
Grade | Industrial | Size | 3.3" |
Voltage Rating | 250 V | Amperage Rating | 50 A |
Number of Poles | 3 | Number of Wires | 4 |
Conductor Size | 0-18 AWG | Material | Thermoplastic |
Color | Black | Finish | Gloss |
Phase | 3 | Terminal Connection | Screw |
Dimensions | 3.3 in | Mounting Type | Flush |
Standards | UL 498 | Application | Industrial |
UPC | 785007636901 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |