
PASS & SEYMOUR CS8369 50Amp 250V 3-Pole/4-Wire 3-Phase Turnlok® California Standard Receptacle, Black
Description
50Amp 250V 3-Pole/4-Wire 3-Phase Turnlok® California Standard Receptacle, Black. FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Single Twist Lock Receptacle | Type | California Style Turnlock, 1-Outlet, 1-Unit, Corrosion-Resistant |
Grade | Industrial | Size | 3.3" |
Voltage Rating | 250 V | Amperage Rating | 50 A |
Number of Poles | 3 | Number of Wires | 4 |
Connection Type | Screw | Conductor Size | 0-18 AWG |
Material | Thermoplastic | Color | Black |
Finish | Gloss | Phase | 3 |
Dimensions | 3.3 in | Mounting Type | Screw, Flush |
Standards | UL 498 Listed | Application | Industrial |
UPC | 785007836905 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |