![pasig4710](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331973262.jpg?preset=medium)
PASS & SEYMOUR IG4710 15Amp 125V 2-Pole/3-Wire Turnlok® NEMA L515 Single Receptacle Isolated Ground, Orange
Description
FEATURES AND BENEFITS: • RoHS Compliant • Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength. • Clearly marked NEMA configuration, rating, and third-party listing on each unit's face. • IG symbol and Isolated Ground markings for easy identification and circuit delineation. • One-piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance. • Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands. • Side and external screw-pressure-plate back wire capability. Accepts #14-#10 AWG.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Turnlock Single Receptacle | Type | Isolated Ground |
Grade | Commercial | Size | 4.1" |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | L5-15R | Conductor Size | 10-18 AWG |
Material | Thermoplastic | Color | Black and Orange |
Finish | Gloss | Phase | 3 |
Terminal Connection | Screw | Dimensions | 4.1 in |
Mounting Type | Flush | Standards | UL 498 |
Application | Commercial | UPC | 785007647105 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |