Abbotsford
pasigl1430r

PASS & SEYMOUR IGL1430R 30Amp 125V/250V 4-Wire Turnlok® NEMA L1430 Single Receptacle - Isolated Ground, Orange

Price $142.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:IGL1430R

Description

30Amp 125V/250V 4-Wire Turnlok® NEMA L1430 Single Receptacle - Isolated Ground, Orange.FEATURES AND BENEFITS: • RoHS Compliant • UL1449 (latest revision). (1.2 x 50µs 6000V,8 x 20µs 3000A). • 140 joules of energy absorption in each of thethree modes. • 9,000 amps current handling capability in each of three modes; line to neutral, line to ground, neutral to ground. • 1 filtering capacitor for 7 to 1 average noise reduction. • Nominal let-through (suppressed) voltage inall 3 modes, 500V. • LED indicator light. • Response time less than 1 nanosecond for unmounted MOV. • Overcurrent protection in all 3 modes. • Electronic components potted for electrical, mechanical and thermal stability. • Thermal protection in all 3 modes. • Leakage current: 0.5 mA at 25°C/120VAC. • 3 18mm super MOVs to suppress transients in all modes – equally. • Common mode noise attenuation:500 KHz to 30 MHz; up to 35 dB(50 ohm source impedance) • Varistor voltage: 150V RMS. • Back and side wire capability including ground terminal. • Operating temperature: -40°C to 85°C(-40°F to 185°F) • Conforms to the latest revision ANSI/IEEE C62.41 (formerly IEEE 587), ANSI/IEEE C62.45.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Single Receptacles
Size 3.3 in Voltage Rating 125/250 V
Amperage Rating 30 A Number of Poles 3
Number of Wires 4 NEMA Rating L14-30R
Material Thermoplastic Color Orange
Phase 3 Standards UL 498
Application Commercial Applications UPC 785007143096

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600