Abbotsford
pasl2220r

PASS & SEYMOUR L2220R 20Amp 277/480V Turnlok® NEMA L2220 Single Receptacle, Black

Price $92.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L2220R

Description

Receptacle Single 5wire 20amp 277/480volt Turnlok.FEATURES AND BENEFITS:• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength. • Face color coding by voltage facilitates locating and mating of proper devices. • One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance. • Clearly marked NEMA configuration, rating, and third-party listing on each unit's face. • Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands. • Side and external screw-pressure-plate back wire capability. • Accepts #14 - #10 AWG.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Single Receptacle Type Impact and Corrosion-Resistant
Size 3.3" Voltage Rating 277/480 VAC
Amperage Rating 20 A Number of Poles 4
Number of Wires 5 NEMA Rating L22-20R
Conductor Size 18-10 AWG Material Thermoplastic
Color Black/White Finish Matte
Phase 3 Standards UL 498 Listed
Application For Commercial Use UPC 785007222050

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600