![pasl2320r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331985098.jpg?preset=medium)
PASS & SEYMOUR L2320-R 20Amp 347/600V 4-Pole/5-Wire Turnlok® NEMA L2320 Single Receptacle, Black
Description
FEATURES AND BENEFITS:• RoHS Compliant • Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.• Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate back wire capability.• Accepts #14 - #10 AWG.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Turnlock Single Receptacle | Type | Single Receptacles |
Size | 3.3" | Voltage Rating | 347/600 V |
Amperage Rating | 20 A | Number of Poles | 4 |
Number of Wires | 5 | NEMA Rating | L23-20R |
Conductor Size | 10-18 AWG | Material | Thermoplastic |
Color | Black and White | Phase | 3 |
Dimensions | 3.3 in H | Standards | UL 498 |
Application | Commercial use | UPC | 785007232059 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |