
PASS & SEYMOUR L3720R 20Amp 347V 2-Pole/3-Wire Turnlok® NEMA L2420 Receptacle, Black
Description
FEATURES AND BENEFITS:• RoHS Compliant• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.• Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate back wire capability.• Accepts #14 - #10 AWG.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Turnlock Single Receptacle | Type | Halogen-Free |
Size | 3.3" | Voltage Rating | 347 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | L24-20R |
NEMA Rating | L24-20R | Conductor Size | 18-10 AWG |
Material | Thermoplastic | Color | Black/White |
Frequency Rating | 60 Hz | Phase | 3 |
Terminal Connection | Screw | Dimensions | 40.4 mm W x 30.2 mm D x 83.3 mm H |
Mounting Type | Screw, Flush | Standards | UL 498 |
Application | Commercial | UPC | 785007233209 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |