Abbotsford
pasl730r

PASS & SEYMOUR L730R 30Amp 277V 2-Pole/3-Wire Turnlok NEMA L730 Single Receptacle, Black

Price $82.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L730R
Documents Documents

Description

Turnlok Single Receptacle, 3wire 30amp 277volt.FEATURES AND BENEFITS:• RoHS Compliant• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.• Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate back wire capability.• Accepts #14 - #10 AWG.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Locking Single Receptacle Type Single Receptacles
Size 3.3" Voltage Rating 277 V
Amperage Rating 30 A Number of Poles 2
Number of Wires 3 NEMA Configuration L7-30R
NEMA Rating L7-30R Conductor Size 18 - 10 AWG
Material Thermoplastic Color Black/White
Phase 3 Dimensions 3.3 in H
Standards UL 498 Application Commercial
UPC 785007273052

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok