
PASS & SEYMOUR L820R 20Amp 480V Industrial Specification Grade NEMA L820 Single Receptacle, Black
Description
20Amp 480V Industrial Specification Grade NEMA L820 Single Receptacle, Black.FEATURES AND BENEFITS:• RoHS Compliant• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.• Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate back wire capability.• Accepts #14 - #10 AWG.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Single Locking Receptacle | Type | Single Receptacles |
Size | 1.61 L x 1.19 W x 3.28 H In | Voltage Rating | 480 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | L8-20R |
Connection Type | Back and Side Wired | NEMA Rating | L8-20R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Black | Contact Material | Brass |
Dimensions | 1.61 in L x 1.19 in W x 3.28 H in | Mounting Type | Wall |
Temperature Rating | -40 to 75 °C | Environmental Conditions | -40 to 75 C |
Standards | cULus Listed, CSA C22.2 No. 42, UL 498 Listed | Application | For Industrial |
UPC | 785007282054 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |