PASS & SEYMOUR L920R 20Amp 600V 2-Pole/3-Wire Turnlok® NEMA L920 Single Receptacle, Black
Description
FEATURES AND BENEFITS:• RoHS Compliant• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate back wire capability.• Accepts #14 - #10 AWG.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Single Blade Receptacle | Type | Single Receptacles |
Size | 3.3" | Voltage Rating | 600 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Rating | L9-20R |
Conductor Size | 18-10 AWG | Material | Thermoplastic |
Color | Black/White | Phase | 3 |
Dimensions | 3.3 in L | Standards | UL 498 |
Application | For Commercial Applications | UPC | 785007292053 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |