Abbotsford
pascs6369

PASS & SEYMOUR CS6369 50Amp 125/250V 4-Wire Non-NEMA Turnlok California Standard Receptacle, Black

Price $234.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CS6369

Description

50Amp 125/250V 4-Wire Turnlok® California Standard Receptacle, Black.FEATURES AND BENEFITS:• Quality Materials• Durability • Time-tested design

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Single Receptacle Type California Style
Grade Industrial Size 3.3"
Voltage Rating 250 V Amperage Rating 50 A
Number of Poles 3 Number of Wires 4
Conductor Size 0-18 AWG Material Thermoplastic
Color Black Finish Gloss
Phase 3 Terminal Connection Screw
Dimensions 3.3 in Mounting Type Flush
Standards UL 498 Application Industrial
UPC 785007636901

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok