Abbotsford
cwdtr7756a

COOPER INDUSTRIES TR7756A 20Amp 125VAC 5VDC 2-Pole/3-Wire USB Charger with Tamper Resistant Duplex Receptacle, Almond

Price $53.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR7756A

Description

This USB Duplex Receptacle provides quick and convenient access to charge virtually any electronic component including smart phones, tablets, e-readers, cameras and MP3 players. The Specification Grade device is built to withstand the tough demands of the commercial environment while also providing code compliance with 2011 NEC Article 406.12 that requires Tamper Resistant Receptacles in dwelling units.FEATURES:- Standard AC duplex receptacle with two USB charging ports rated at 3.1A- Dual 3.1A USB charging ports charge most compatible electronic devices that charge via a 5V charger adapter- Three (3) pre-stripped 6” wire leads for line, neutral and ground for quick and easy installation- Tamper Resistant shutters provide compliance with 2011 NEC® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant- Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper is used- Thermoplastic top and back-body are virtually unbreakable to deliver years of durable performance- Steel mounting strap is zinc-plated for added corrosion resistance- Convenient patented built-in wire strippers speed installations- Triple wipe blade contacts and double wipe ground contacts to insure long-term blade retention- Replaces a standard duplex receptacle

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Combination USB Charger with Duplex Receptacle Type Decorator, Tamper-Resistant
Voltage Rating 125 VAC, 5 VDC Amperage Rating 20 A at 125 VAC, 3.1 A at 5 VDC
Wire Type Grounding Number of Poles 2
Number of Wires 3 NEMA Configuration 5-20R
Connection Type Wire Lead Conductor Size 12 AWG
Material Thermoplastic Color Almond
Dielectric Strength 2000 V Grounding Grounding
Contact Material 0.03 in Brass Dimensions 2-3/4 in L x 2 in W x 4.36 in H
Mounting Type Flush Temperature Rating -20 to 60 °C
Environmental Conditions Meets UL94 Requirements, V2 Rated Standards cULus Listed to UL498 and UL1310, File no. E15058

Packages

1 - UNIT - 1 10 - UNIT - 10