Abbotsford
cwdtr8255w

COOPER INDUSTRIES TR8255W 15Amp 125VAC 5VDC 2-Pole/3-Wire Arrow Hart USB Charger with Hospital Grade Tamper Resistant Duplex Receptacle, White

Price $218.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR8255W

Description

DESIGN FEATURES:- Hospital grade AC duplex receptacle with two USB charging ports rated at 3.1A- Dual USB charging ports charge most compatible electronic devices that charge via a 5V charger adapter- Three (3) pre-stripped 6” wire leads for line, neutral and ground for quick and easy installation- Tamper resistant shutters provide compliance with 2014 NEC Article 517.18(C) that states that receptacles located in pediatric areas of a hospital must be tamper resistant- Replaces a standard duplex receptacle- Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper is used- Thermoplastic top and back-body are virtually unbreakable to deliver years of durable performance- Steel mounting strap is zinc plated for added corrosion resistance- Convenient patented built-in wire strippers speed installations- Triple wipe blade contacts and double wipe ground contacts to insure long-term blade retention

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name USB Charger and Duplex Receptacle Type Hospital Grade, Grounding
Voltage Rating 125 VAC, 5 VDC, 2000 V Dielectric Amperage Rating 3.1 A (USB), 15 A (Receptacle)
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Conductor Size 14-12 AWG
Material Thermoplastic Color White
Dimensions 1.3 in W x 1.52 in D x 4.19 in H Temperature Rating -20 to 60 °C
Standards cULus Listed, NOM 426 UPC 032664741654

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60