Abbotsford
cwdtrusbc20b

COOPER INDUSTRIES TRUSBC20B 20Amp 125V 2-Pole/3-Wire Combination USB-C Charger with TR Duplex Receptacle, Brown

Price $71.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TRUSBC20B

Description

These USB Type-C (USB-C) receptacles allow fast, convenient and efficient charging of Type-C electronic devices in residential and commercial spaces. The USB-C receptacle eliminates clutter by presenting adapter-free Type-C charging for compatible electronic devices, including tablets, digital cameras, gaming devices and mobile phones. The Type-C ports feature the ability to deliver optimized charging by recognizing the requirements of attached devices and by simultaneously charging any two devices with up to 3A charging capacity. DESIGN FEATURES:- Standard AC receptacle with two USB-C ports rated at a combined 5.0A - Dual USB-C charging ports charge most electronic devices that comply with the USB-C standard - Tamper resistant shutters provide compliance with 2017 NEC Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant - Replaces a standard duplex receptacle - Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper is used - Thermoplastic top and back-body are virtually unbreakable to deliver years of durable performance - Steel mounting strap is zinc plated for added corrosion resistance - Convenient patented built-in wire strippers speed installation - Triple wipe blade contacts and double wipe ground contacts to insure long-term blade retention

Specifications

Brand Name Eaton Item Name Combination USB-C Charger with Duplex Receptacle
Type Tamper-Resistant Grade Specification
Voltage Rating 125 VAC/5 VDC Amperage Rating 20 A at 125 V, 5 A at 5 VDC
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R, 5-20R Connection Type Back and Side Wired
Conductor Size 14-10 AWG Material PBT
Color Black Contact Material Brass
Dimensions 1.3 in W x 1.67 in D x 4.19 in H Temperature Rating -20 to 60 °C
Standards cULus Listed to UL 498 and UL 1310, EI5058 Certified Application Provides Quick and Convenient Access to Charge Virtually any Electronic Component including USB-C Compatible Smart Phones, Tablets and More

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60