![pastm826usbwpw2ccv4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328160508.jpg?preset=medium)
PASS & SEYMOUR TM826USBWPW2CCV4 15A radiant Tamper-Resistant USB Outlet, Twin Pack White
Description
Get a full battery for your phones, tablets and more with the convenience of built-in charging. This tamper-resistant USB outlet includes two USB Type-A connections and replaces traditional outlets in as little as ten minutes, providing easy-to-access charging without needing bulky adapters or sacrificing your plugs. Also features the sleek, clean lines of radiant® for a sophisticated look. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | USB Outlet | Type | Decorator, Tamper-Resistant |
Grade | Residential | Voltage Rating | 125 V |
Amperage Rating | 15 A | Wire Type | Grounding/Copper |
Number of Wires | 3 | NEMA Configuration | 5-15R |
Color | White | Finish | Matte |
Wiring Configuration | Back Wire (Clamp)/Side Wire | Grounding | Grounding |
Mounting Type | Wall Plate | Includes | (2) USB Type-A Connections and Replaces Traditional Outlets in as Little as Ten Minutes |
Standards | cULus Listed | UPC | 785007207460 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |