![pastr15husbac6i](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331972321.jpg?preset=medium)
PASS & SEYMOUR TR15HUSBAC6I 15A 125V Hospital Grade Ultra-Fast USB Type-A/Type-C Chargers with Duplex Tamper-Resistant Receptacle, Ivory
Description
Install the fastest USB charger on the market. Charge your smartphones, tablets, and laptops up to 40% faster than 3-5A USB chargers, while enjoying the added power convenience of tamper-resistant receptacles that meet NEC® requirements. Industry-leading charging capacity of 6.0A, shared between both ports. Protects children: patented shutter system helps prevent improper insertion of foreign objects – now with black "invisi-shutters" for an invisible effect. The external brass backwire pressure-plate and posted side-wire terminal screws make installation fast and easy. RoHS compliant.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Combination Duplex Receptacle and USB Charger | Type | Tamper-Resistant, Type-A/Type-C, Ultra-Fast |
Grade | Hospital | Voltage Rating | 125 |
Amperage Rating | 15 | NEMA Configuration | 5-15R |
Connection Type | Back and Side Wired | Conductor Size | 14-10 AWG |
Material | Nylon | Color | Ivory |
Terminal Connection | Screw | Dielectric Strength | 1500 V |
Grounding | Auto | Contact Material | Brass |
Dimensions | 2.677 in L x 1.693 in W x 3.28 in H | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | UL 94 V-2 Flammability Rating | Standards | Federal Specification WC-596, CSA C22.2 No. 42, CSA C22.2 No. 223, cULus Listed, RoHS Compliant, UL 498, UL 1310 Listed |
UPC | 785007207873 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2400 - SKID - 2400 |