Abbotsford
pastr20husbacbk

PASS & SEYMOUR TR20HUSBACBK 20A 125V Hospital Grade USB Type-A/Type-C Chargers with Duplex Tamper-Resistant Receptacle, Black

Price $77.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR20HUSBACBK

Description

Pass & Seymour Tamper-Resistant Duplex Receptacles with USB Charging capabilities are designed with strength and durability in mind. They were designed for the commercial market, and are capable of withstanding heavy use due to their UL Fed Spec certification. This product features an an improved overall 3.1A USB charging output with current sharing technology, auto-ground clips, zinc-plated ground terminal screw, as well as triple-wipe brass contacts for lasting retention. The posted terminal screws and external pressure plates allow for faster, easier, and more reliable back & side-wire terminations.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Tamper-Resistant Duplex Receptacle Type Tamper-Resistant, Type-A/Type-C
Grade Hospital Voltage Rating 125V
Amperage Rating 20A NEMA Configuration 5-20R
Color Black UPC 785007181876

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2400 - SKID - 2400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok