![pastr20husbacred](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331972087.jpg?preset=medium)
PASS & SEYMOUR TR20HUSBACRED 20A 125V Hospital Grade USB Type-A/Type-C Chargers with Duplex Tamper-Resistant Receptacle, Red
Description
Pass & Seymour® Tamper-Resistant Duplex Receptacles with USB Charging capabilities are designed with strength and durability in mind. They were designed for the commercial market, and are capable of withstanding heavy use due to their UL Fed Spec certification. This product features an an improved overall 3.1A USB charging output with current sharing technology, auto-ground clips, zinc-plated ground terminal screw, as well as triple-wipe brass contacts for lasting retention. The posted terminal screws and external pressure plates allow for faster, easier, and more reliable back & side-wire terminations.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | USB Charger Duplex Receptacle | Type | Tamper-Resistant, Type A/C |
Grade | Hospital | Voltage Rating | 125 |
Amperage Rating | 20A | Wire Type | Solid/Stranded |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | 5-20R | Conductor Size | 14-10 AWG |
Material | Nylon | Color | Red |
Wiring Configuration | Back and Side Wire | Terminal Connection | Screw |
Contact Material | CDA 260 Brass | Temperature Rating | -40 °C to 60 °C |
Standards | cULus Listed, CSA C22.2 No. 42, CSA C22.2 No. 223, RoHS Compliant, UL498, UL94 V2 | UPC | 785007181951 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2400 - SKID - 2400 |