![pastr20husbcc6bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331980088.jpg?preset=medium)
PASS & SEYMOUR TR20HUSBCC6BK 20A 125V Hospital Grade Ultra-Fast USB Type-C/Type-C Chargers with Duplex Tamper-Resistant Receptacle, Black
Description
Commercial & Hospital Grade USB Charging Receptacles Featuring PlugTailĀ®. Regardless of the industry, staying connected is a vital part of being productive and profitable. And that means keeping mobile devices like phones and tablets charged and working. The PlugTail dualUSB receptacle has mobile charging covered today and tomorrow with the best of both worlds: one USB Type-A and one Type-C port.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | USB Duplex Fast Charger | Type | Tamper-Resistant, Type-C/Type-C, Ultra-Fast |
Grade | Hospital | Voltage Rating | 125 V |
Amperage Rating | 20 A | NEMA Configuration | 5-20R |
Color | Black | Application | For Commercial |
UPC | 785007209907 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2400 - SKID - 2400 |