![pastr20usbpdbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331977344.jpg?preset=medium)
PASS & SEYMOUR TR20USBPDBK 20A 125V radiant®Tamper Resistant Ultra Fast PLUS Power Delivery USB Type C/C Outlet, Black
Description
20A Tamper-Resistant Ultra Fast PLUS Power Delivery USB Type CC OutletMade exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Specifications
Brand Name | Legrand | Sub Brand | The Radiant® |
Item Name | USB Duplex Receptacle | Type | Tamper-Resistant, Ultra Fast Plus Power Delivery USB Type C/C |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Connection Type | USB Type C/C | Material | Thermoplastic |
Color | Black | Finish | Matt |
Mounting Type | Box | Environmental Conditions | Indoor |
Application | Commercial | UPC | 785007297829 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2400 - SKID - 2400 |