![pastr20usbpdw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331971292.jpg?preset=medium)
PASS & SEYMOUR TR20USBPDW 20A 125V radiant® Tamper Resistant Ultra Fast PLUS Power Delivery USB Type C/C Outlet, White
Description
20A Tamper-Resistant Ultra Fast PLUS Power Delivery USB Type CC OutletMade exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | USB Charger and Duplex Receptacle | Type | Tamper-Resistant, Ultra Fast Plus |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Wattage | 30 W | NEMA Configuration | 5-20R |
Connection Type | USB Type C/C | Material | Polycarbonate |
Color | White | Finish | Matte |
Dimensions | 1.35 in L x 1.7 in W x 4.2 in H | Mounting Type | Box |
Standards | RoHS Directive 2011/65/EU | Application | For Residential, Commercial |
UPC | 785007297744 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2400 - SKID - 2400 |