Abbotsford
pastm8usb4bkcc6

PASS & SEYMOUR TM8USB4BKCC6 4.2Amp 4-Port Quad USB Charger, Black

Price $87.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM8USB4BKCC6
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® USB charging solutions let you charge more of your devices without the need for bulky AC adapters. radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Part of the all-new radiant® collection.• Includes 4 USB type A charging ports.• 4.2A total charging capacity.• Simultaneously charges up to 4 mobile devices.• Compatible with USB 2.0 & 3.0 devices• Slim 1.3" depth fits in any box.• Back and side wire terminals for installation flexibility.• Accepts standard Pass & Seymour Wall Plates.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Quad USB Receptacle Voltage Rating 125 VAC Input, 5 VDC, 1500 V Dielectric
Amperage Rating 4.2 A Output Conductor Size 14-10 AWG
Material Polycarbonate Color Black
Terminal Connection Back and Side Wire Dimensions 1.693 in W x 1.33 in D x 3.281 in H
Mounting Type Box Temperature Rating -40 °C to 60 °C
For Use With USB 2.0 and 3.0 Devices Standards UL1310, cULus Listed, RoHS Compliant, UL94 V-2 Flammability Rating
UPC 785007028782

Packages

1 - UNIT - 1 6 - UNIT - 6 3840 - SKID - 3840