Abbotsford
pastm8usb4i

PASS & SEYMOUR TM8USB4ICC6 4.2Amp 4-Port Quad USB Charger, Ivory

Price $81.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM8USB4ICC6
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® USB charging solutions let you charge more of your devices without the need for bulky AC adapters. radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Part of the all-new radiant® collection.• Includes 4 USB type A charging ports.• 4.2A total charging capacity.• Simultaneously charges up to 4 mobile devices.• Compatible with USB 2.0 & 3.0 devices• Slim 1.3" depth fits in any box.• Back and side wire terminals for installation flexibility.• Accepts standard Pass & Seymour Wall Plates.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Quad USB Receptacle Voltage Rating 125 V
Amperage Rating 4.2 A Wire Type Back and Side Wired
Connection Type Back and Side Wired Conductor Size 14-10 AWG
Material Polycarbonate Color Ivory
Dielectric Strength 1500 V Contact Material Brass
Dimensions 1.693 in W x 3.281 in H x 1.33 in D Mounting Type Box
Temperature Rating -40 °C to 60 °C Standards RoHS Compliant, cULus Listed, UL1310
Application For Residential, Multi-Dwelling, Hospitality UPC 785007028768

Packages

1 - UNIT - 1 6 - UNIT - 6