Abbotsford
pastm8usb4wcc6

PASS & SEYMOUR TM8USB4WCC6 4.2Amp 4-Port Quad USB Charger, White

Price $87.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM8USB4WCC6
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® USB charging solutions let you charge more of your devices without the need for bulky AC adapters. radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Part of the all-new radiant® collection.• Includes 4 USB type A charging ports.• 4.2A total charging capacity.• Simultaneously charges up to 4 mobile devices.• Compatible with USB 2.0 & 3.0 devices• Slim 1.3" depth fits in any box.• Back and side wire terminals for installation flexibility.• Accepts standard Pass & Seymour Wall Plates.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Quad USB Receptacle Amperage Rating 4.2 A
Color White Finish Matte
Mounting Type Box UPC 785007028737

Packages

1 - UNIT - 1 6 - UNIT - 6 3840 - SKID - 3840