Abbotsford
wrmrfpcruaucbk

WIREMOLD RFPCRUAUC-BK Round Furniture Power Center, 1-Outlet + Combo USB-A USB-C, Black

Price $105.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RFPCRUAUC-BK

Description

Round Furniture Power Centers bring a sleek, modern design with the functionality of USB and traditional power together. Quick and easy installation means nearly every piece of furniture can be powered up and ready to recharge devices. A sleek design and tamper-resistant receptacles bring your furniture a step above ordinary.


Simply cut an opening, insert, tighten clamps, snap on the bezel and plug in.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Furniture Power Center Type Round, Tamper-Resistant
Dimensions 10 ft L Cable Color Black
Color/Finish Black Mounting Type Recessed
Includes (1) USB Type A Outlet and USB Type C Outlet Standards RoHS Compliant
Application Commercial UPC 786776192872

Packages

1 - UNIT - 1 5 - UNIT - 5