![wrmrfpcruaucni](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298525282.jpg?preset=medium)
WIREMOLD RFPCRUAUC-NI Round Furniture Power Center 1-Outlet and Combo USB-A +USB-C, Nickel
Description
Round Furniture Power Centers bring a sleek, modern design with the functionality of USB and traditional power together. Quick and easy installation means nearly every piece of furniture can be powered up and ready to recharge devices. A sleek design and tamper-resistant receptacles bring your furniture a step above ordinary.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Furniture Power Center | Type | Round, USB A/C |
Voltage Rating | 125 VAC | Amperage Rating | 15 A |
Dimensions | 2 1/8 in L x 3 in W x 3 in D | Number of Outlets | 1 |
Cord Length | 6 ft | Mounting Type | Recessed |
Includes | (1) Tamper-Resistant Receptacles, (2) 3.1 A USB Ports | Standards | ETL Listed, RoHS 2011/65/EU Compliant, 2015/863 |
Application | Commercial | UPC | 786776192889 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |