Abbotsford
wrmrfpcuaucwh

WIREMOLD RFPCUAUC-WH Round Furniture Power Center - USB Only (Combo USB-A AND USB-C), White

Price $87.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RFPCUAUC-WH
Documents Documents

Description

Round Furniture Power Centers bring a sleek, modern design with the functionality of USB and traditional power together. Quick and easy installation means nearly every piece of furniture can be powered up and ready to recharge devices. A sleek design and tamper-resistant receptacles bring your furniture a step above ordinary.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Furniture Power Center Type Round, USB A/C
Voltage Rating 125 VAC Amperage Rating 15 A
Dimensions 2-1/4 in L x 3-5/16 in D x 2-1/4 in H Material Synthetic
Number of Outlets 2 Cord Length 6 ft
Mounting Type Recessed Includes (2) 3.1 A USB Ports
Standards ETL Listed, RoHS 2011/65/EU Compliant, 2015/863 Application For Commercial Use
UPC 786776192926

Packages

1 - UNIT - 1 10 - UNIT - 10