
WIREMOLD RFPCUAUC-WH10 10ft Round Furniture Power Center - Combo USB-A &USB-C, White
Description
Round Furniture Power Centers bring a sleek, modern design with the functionality of USB and traditional power together. Quick and easy installation means nearly every piece of furniture can be powered up and ready to recharge devices. A sleek design and tamper-resistant receptacles bring your furniture a step above ordinary.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Furniture Power Center | Type | Round, Tamper-Resistant |
Dimensions | 10 ft L Cable | Color | White |
Color/Finish | White | Mounting Type | Recessed |
Includes | (1) USB Type A Outlet and USB Type C Outlet | Standards | RoHS Compliant |
Application | Commercial | UPC | 786776192988 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |