Abbotsford
edw502a

CHUBB EDWARDS 502A 120V Edwards Door Light Switch

Price $72.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:502A

Description

The Cat. No. 502A and 503A electric door switches are available as either normally open or normally closed units. The switch mounts using the mounting holes on 3 1/4 (83mm) centers. Use for closet doors, dark rooms, and walk-in refrigerators. May be used on either sliding or hinged doors.

Specifications

Brand Name Edwards-Signals Voltage Rating 120 V
Amperage Rating 6 A Color Gray/White
Mounting Screw Mount UPC 782640245729

Packages

1 - UNIT - 1