
HOFFMAN ALFSWD Remote Door Switch
Description
Remote door switch assembly, Mounting plate is 14 gauge steel, plated finish, Activates the light when the enclosure door is opened, Mounts on enclosure frame and includes mounting hardware, Can be hard-wired to the PANELITE LED or fluorescent light or connected via the PANELITE Door Switch Cable.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Remote Door Switch | Type | Electrical Accessories |
Voltage Rating | 115/230 V | Material | 14 ga Steel Mounting Plate, Mounting Plate |
For Use With | PaneLite LED or Fluorescent Light | Includes | Mounting Hardware |
Standards | RoHS Compliant | Application | For Activate Enclosure Light When Door is Opened |
UPC | 783510712600 |
Packages
1 - UNIT - 1 |