HUBBELL DS55 3Amp 125VAC 1/2 inch Knockout Normally Cosed Door Switch with Box and Cover Plate
Description
Door switch and plate 3 A, 125 V AC, 1/2 inch (3) knockouts. 1-11/32 x 3-11/16 x 1-1/2 inch.
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Type | Door switch and box | Standards | CSA certified |
Application | For interior wiring applications | UPC | 626463003497 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |