HUBBELL DS30 125V tradeSELECT™ Door Switch with Cover Plate and Box
Description
Door box with switch and plate, 1/2 inch knockouts.
Specifications
Brand Name | Temco | Sub Brand | Trade-Select™ |
Item Name | Door Switch Assembly | Type | Door switch and box |
Dimensions | 34.03 mm W x 38.1 mm D x 93.47 mm H | Mounting | (3) 1/2 in Knockout |
Includes | Plate, Box | Standards | CSA Certified |
Application | For Interior Wiring Applications | UPC | 626463013052 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |