![crhaful6](/images/no-image-en.png)
Crouse-Hinds AFUL6 Left Hand Conveyor Switch
Specifications
Brand Name | Crouse-Hinds | Item Name | Conveyor Belt Control Switch |
Type | Left Hand | Voltage Rating | 600 VAC |
Amperage Rating | 15 A | Action | Maintained |
Actuator | Cable Tensioner | Contact Configuration | 2 NO, 2 NC |
Series/Model | AFU | Material | Feraloy Iron Alloy |
Enclosure Type | NEMA 3, 4, 9EFG |
Packages
1 - UNIT - 1 |