Abbotsford
appafu033355ep

EGS AFU033355EP 2NO 2NC Double End AFU Series Conveyor Control Switch

Price $3,092.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AFU033355EP

Description

Appleton AFU conveyor control switches provide normal and emergency shut off for motor driven conveyors, cranes, unloaders, bulk handling systems and other machinery. Models are available with a pull cord or with left-hand, right-hand or double-end levers. AFU series complies with requirements for use in Class II areas having combustible dusts that may or may not be electrically conductive.AFU series are also gasketed for use in hosedown areas even when combustible dusts are presentAFU conveyor control switches are used:- As emergency or normal “STOP” switch for conveyor lines, cranes, unloaders, bulk handling systems and similar equipment-In steel mills, mining and ore and coal handling operations, automotive and other assembly lines, warehouses, loading docks and various processindustry facilities- In the control circuit of magnetic motor starters to shut down motor-driven conveyors or other machinery when switch is actuated

Specifications

Brand Name Eaton Item Name Conveyor Belt Control Switch
Type Double End Voltage Rating 600 VAC
Amperage Rating 15 A Contact Configuration 2 NO, 2 NC
Color/Finish Epoxy Powder Coated Series/Model AFU
Maximum Load Capacity 25 lb Material Feraloy
Dimensions 9-1/2 in D x 5.68 in H Standards NEC/CEC Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class III, NEMA 3, 4, 9EFG, IP66, UL 698, CSA 22.2 No. 30
UPC 781381525510

Packages

1 - UNIT - 1