
IDEAL INDUSTRIES 774032 Pull Chain, Brass
Description
Pull chain switch is used for Use for ceiling fixtures, lamps and fans. Wire leads are #18 AWG, 6 inch stripped wire. Push in connectors for #18 AWG wire. 13/32 inch diameter mounting hole.
Specifications
Brand Name | Ideal | Item Name | Pull Chain Switch |
Type | Pull, On-Off | Voltage Rating | 125/250 V |
Amperage Rating | 3 A | Number of Poles | 1 |
Action | Off | Actuator | Pull Cord |
Mounting Type | Built-in Installation, Screw | Standards | CSA, RU Listed, RoHS |
Application | For Ceiling Fixtures, Lamps And Fans | UPC | 781789740324 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |