EGS 1000 2198 (BP-8) SW PULL CHAIN 3A 1PST WIRE LEADS BP8
Description
MCGILL® Pull chain switch features on/off circuitry and SPST configuration for convenient operation. Available with wire lead terminals.
Specifications
Brand Name | Emerson | Sub Brand | McGill |
Item Name | Pull Chain Switch | Type | 1-Position |
Voltage Rating | 125 V | Amperage Rating | 3 A |
Action | Maintained/On-Off | Contact Configuration | SPST |
Terminal Connection | Wire Lead |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |