![cgers232p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11675791.jpg?preset=medium)
GE CANADA RS2-32P GE RS Series Momentary Switch, Pilot Light Ivory/Red Dot
Description
Momentary SPDT switch. Wired to relay using standard class 2 control wiring. Ivory/red dot button.
Specifications
Brand Name | Emerson | Item Name | Push Button Switch with Pilot Light |
Action | Momentary | Contact Configuration | SPDT |
Lamp Voltage | 28 VAC | Dimensions | 1-3/8 in W x 1-1/8 in D x 57/64 in H |
Color | Ivory, Red Dot | Mounting Type | Snap-In/Bracket |
Standards | UL Listed | UPC | 043180541468 |
Packages
1 - UNIT - 1 |