
ABB P9XRG P/B RESET 22.5mm10A
Description
Heavy-duty watertight/oil-tight 22.5 mm reset pushbutton. 10 A at 600 VAC, 2.5 A at 300 VDC. Round engineered plastic operator style.
Specifications
Brand Name | GE | Item Name | Reset Pushbutton Switch |
Type | Heavy-Duty | Nominal Diameter | 22.5 mm |
Action | Spring-Return | Enclosure Type | NEMA 4 |
Color | Blue | Amperage Rating | 10 A Continuous AC/ 2.5 A Continuous DC |
Degree of Protection | IP66 | Lens Type | Round |
Head Material | Plastic | UPC | 017018857717 |
Packages
1 - UNIT - 1 |