![idi774021](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14196178.jpg?preset=medium)
IDEAL INDUSTRIES 774021 Maintained Contact Push-Button Switch - SPST, Black
Description
Push-on/Push-off push button switches are great for household appliances, lamps, and motor controls. 1/2 inch diameter mounting hole.
Specifications
Brand Name | Ideal | Item Name | Push Button Switch |
Type | High | Action | Momentary |
Actuator Type | High Button | Contact Configuration | 1 NO |
Color | Black | Lens Type | Round |
UPC | 781789740218 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |