![idi774022](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14357391.jpg?preset=medium)
IDEAL INDUSTRIES 774022 Momentary Contact Push-Button Switch - SPST NO, Black
Description
Push-button switch used for household appliances, lamps and motor controls. Available in normally open, normally closed and standard On-Off circuitry. Wire leads are #18 AWG, 6 inch stripped wire. 1/2 inch diameter mounting hole.
Specifications
Brand Name | Ideal | Item Name | Push Button Switch |
Type | Screw | Nominal Diameter | 12.7 mm |
Action | Momentary | Actuator Type | Flat Button |
Contact Configuration | 1 NO | Lamp Voltage | 240 V |
Dimensions | 13.71 mm W x 8.89 mm H | Color | Black |
Amperage Rating | 3/6 A | Standards | RoHS |
Application | For Household Appliances, Lamps And Motor Controls | UPC | 781789740225 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |