![tec35410](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12231904.jpg?preset=medium)
TECHSPAN 35-410 1Amp 125V Techspan Miniature Push-Button Switch, NO SPST, Red
Description
Miniature pushbutton. OFF-(ON) circuit function. Red actuator length. RC actuator style. Sd eyelet terminal type.
Specifications
Brand Name | Techspan | Item Name | Push Button Switch |
Type | Miniature | Action | Momentary |
Actuator Type | Push Button | Contact Configuration | SPST - 1 NO |
Color | Red | Amperage Rating | 1 A |
UPC | 776856197330 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |