
TECHSPAN 35-686 20Amp 125V Techspan Lighted Appliance Rocker, DPST, Black
Description
Lighted appliance rocker switch. ON-OFF circuit function. Black actuator with red indicator. Plastic actuator material.
Specifications
Brand Name | Techspan | Item Name | Appliance Rocker Switch |
Type | Illuminated | Amperage Rating | 20 A |
Contact Form | DPST | Number of Poles | 2 |
Actuator | Rocker/Button | Switch Function | On-Off |
Mounting | Flush, Snap | Material | Plastic |
Color | Black | UPC | 776856160631 |
Packages
1 - UNIT - 1 |