![ctht0215176ez](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12556832.jpg?preset=medium)
EATON T0-2-15176/EZ Eaton Moeller Switch On/Off Volt Meter
Description
Voltmeter changeover switch, 3P, FS 0-L1/L2 L2/L3 L3/L1, 90°, 48x48mm, center mounting.
Specifications
Brand Name | Eaton | Item Name | Voltmeter Changeover Switch |
Type | Rotary cam switch | Action | 90° Throw |
Dimensions | 4.5 x 1.9 x 1.9 in | Mounting Type | Center |
Standards | CSA Certified, EN 60204, IEC 60947 Part 3, UL Listed | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 015080113090 |
Packages
1 - UNIT - 1 |