![kilfxs1c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146740849.jpg?preset=medium)
HUBBELL FXS-1C 20Amp 1-Pole Killark® FXS Series Tumbler Switch with Cover
Description
Cover with 1-pole 20 A tumbler switch.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Tumbler Switch Cover | Type | 1-Pole, Factory Sealed, Lever |
Voltage Rating | 120/277 VAC | Amperage Rating | 20 A |
Number of Poles | 1,1 | Actuator | Lever |
Color | Gray | Action | SP |
Material | Aluminum | For Use With | 20 A, 120/277 VAC FXS Series Tumbler Switch |
Standards | CSA Certified, UL Listed | Application | For Used Where Making, Breaking or Changing Connections in an Electric Circuit is Required |
UPC | 783936194738 |
Packages
1 - UNIT - 1 |