![idi774008](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14357906.jpg?preset=medium)
IDEAL INDUSTRIES 774008 1-Pole SPST 125/227VAC 20/10Amp Toggle Switch
Description
Standard toggle switch with rugged long-wearing solid brass/nickel-plated bushings is great for power tool and motor control switch applications. Consists of 1/2 inch diameter mounting hole.
Specifications
Brand Name | Ideal | Item Name | Toggle Switch with Bezel |
Type | 2 Position | Voltage Rating | 125 - 277 V |
Amperage Rating | 10/20 A | Number of Poles | 1 Pole |
Actuator | Knob | Action | SPST |
Terminal Connection | Screw | Operating Cycles | 100k |
Dimensions | 14.47 mm W x 15.49 mm H | Mounting | 12.7 mm Hole |
Standards | CSA, RU Listed, RoHS | Application | For Power Tool And Motor Control Switch Applications |
UPC | 783250573523 |
Packages
6 - UNIT - (6) |