Abbotsford
idi774009

IDEAL INDUSTRIES 774009 Heavy-Duty Toggle Switch, SPDT

Price $16.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:774009

Description

Standard toggle switch with rugged long-wearing solid brass/nickel-plated bushings is great for power tool and motor control switch applications. Consists of 1/2 inch diameter mounting hole.


Great for power tool and motor control switch applications

Rugged long-wearing solid brass/nickel-plated bushings

1/2 in. diameter mounting hole

Dielectric Strength: 1500V

Mechanical Life: 100,000 cycles

Operating Temperature: 32°F to 185°F (0°C to 85°C)

DC Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC

Specifications

Brand Name Ideal Item Name Toggle Switch with Bezel
Type 3 Position Voltage Rating 125 - 277 V
Amperage Rating 10 A 20 A Number of Poles 1
Actuator Knob Action SPDT
Terminal Connection Screw Operating Cycles 100k
Dimensions 14.47 mm W x 15.49 mm H Mounting 12.7 mm Hole
Standards CSA, RU Listed, RoHS Application For Power Tool And Motor Control Switch Applications
UPC 783250573486

Packages

1 - UNIT - 1 6 - UNIT - 6