Abbotsford
idi774000

IDEAL INDUSTRIES 774000 2-Pole DPDT 125/227VAC 20/10Amp Toggle Switch

Price $19.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:774000

Description

Heavy-duty toggle switch with rugged long-wearing solid brass/nickel-plated bushings is great for power tool and motor control switch applications. Consists of 1/2 inch diameter mounting hole.


Great for power tool and motor control switch applications

Rugged long-wearing solid brass/nickel-plated bushings

1/2 in. diameter mounting hole

Dielectric Strength: 1500V

Mechanical Life: 100,000 cycles

Operating Temperature: 32°F to 185°F (0°C to 85°C)

DC Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC

Specifications

Brand Name Ideal Item Name Toggle Switch
Type 3 Position Voltage Rating 125 - 250 V
Amperage Rating 10/20 A Number of Poles 2 Pole
Actuator Knob Action DPDT
Terminal Connection Screw Operating Cycles 100k
Mounting 12.7 mm Hole Standards CSA, RU Listed, RoHS
Application For Power Tool And Motor Control Switch Applications UPC 783250573547

Packages

1 - UNIT - 1 6 - UNIT - 6