Abbotsford
idi774003

IDEAL INDUSTRIES 774003 Heavy-Duty Toggle Switch, DPDT

Price $16.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:774003

Description

Ideal Toggle switch has ON-OFF-ON circuitry and DPDT configuration for convenient operation. It has power rating of 20 Amps at 125 VAC, 10 Amps at 227 VAC and 1-1/2 hp at 125 - 250 VAC. It has a dielectric strength of 1500 Volts and long mechanical life of 100000 cycles. Switch features sturdy longwearing solid brass/nickel-plated bushings for durable and convenient use.Switch has six spade terminals for easy connections. It is suitable for power tool and motor control applications. Switch measures 0.760 Inch x 1.300 Inch x 0.800 Inch. It operates at a temperature of 0 to 85 deg C. It has 1/2-Inch mounting hole for easy installation. Switch meets CSA/RU/RoHS standards.

Specifications

Brand Name Ideal Item Name Toggle Switch
Type 3-Position Voltage Rating 125 - 277 V
Amperage Rating 10/20 A Number of Poles 2
Actuator Switch Position Knob Contact Configuration DPDT
Action DPDT Terminal Connection Screw
Operating Cycles 100k Material Metal
Mounting 1/2 IN Hole Diameter Standards CSA, RU Listed, RoHS
Application For Power Tool And Motor Control Switch Applications UPC 783250573493

Packages

1 - UNIT - 1