
IDEAL INDUSTRIES 774015 20Amp 125V Heavy-Duty Toggle Switch, DPST
Description
Heavy-duty toggle switch with rugged long-wearing solid brass/nickel-plated bushings is great for power tool and motor control switch applications. Consists of 1/2 inch diameter mounting hole.
Specifications
Brand Name | Ideal | Item Name | Toggle Switch with Bezel |
Type | 2 Position | Voltage Rating | 125 - 277 V |
Amperage Rating | 10/20 A | Number of Poles | 2 Pole |
Actuator | Knob | Action | DPDT |
Terminal Connection | Screw | Operating Cycles | 100k |
Dimensions | 19.3 mm W x 20.32 mm H | Mounting | 12.7 mm Hole |
Standards | CSA, RU Listed, RoHS | Application | For Power Tool And Motor Control Switch Applications |
UPC | 783250573578 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |